- Single-Spiral Single-Stem Power Tube Brush
- 1/4 in Diameter
| Dia. | 0.25 in |
| Stem Diameter | 3/32 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0030 in |
| Brush Length | 1.5 in |
| Type | Tube Brush |
| Overall Length | 7 in |
| Weight | 0.01 LB |
| Dia. | 0.25 in |
| Stem Diameter | 3/32 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0030 in |
| Brush Length | 1.5 in |
| Type | Tube Brush |
| Overall Length | 7 in |
| Weight | 0.01 LB |