- Single-Spiral Single-Stem Power Tube Brush
- 1/2 in Diameter
| Dia. | 0.5 in |
| Wire Size [Nom] | 0.0060 in |
| Type | Tube Brush |
| Brush Length | 2 in |
| Stem Diameter | 1/8 in |
| Wire Material | Stainless Steel |
| Overall Length | 8 in |
| Weight | 0.03 LB |
| Dia. | 0.5 in |
| Wire Size [Nom] | 0.0060 in |
| Type | Tube Brush |
| Brush Length | 2 in |
| Stem Diameter | 1/8 in |
| Wire Material | Stainless Steel |
| Overall Length | 8 in |
| Weight | 0.03 LB |