- Double-Spiral Double-Stem Power Tube Brush
- 1 in Diameter
| Overall Length | 5.5 in |
| Stem Diameter | 1/4 in |
| Type | Tube Brush |
| Brush Length | 2.5 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0104 in |
| Dia. | 1 in |
| Used With | Power Tools |
| Weight | 0.08 LB |
| Overall Length | 5.5 in |
| Stem Diameter | 1/4 in |
| Type | Tube Brush |
| Brush Length | 2.5 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0104 in |
| Dia. | 1 in |
| Used With | Power Tools |
| Weight | 0.08 LB |