- Nylox® Tube Brush
- 1/2 in Diameter
| Stem Diameter | 3/16 in |
| Brush Length | 2 in |
| Overall Length | 5 in |
| Bristle Dia. | 0.022 in |
| Bristle Material | Silicon Carbide |
| Type | Tube Brush |
| Grit | 320 |
| Dia. | 0.5 in |
| Weight | 1.6 LB |
| Stem Diameter | 3/16 in |
| Brush Length | 2 in |
| Overall Length | 5 in |
| Bristle Dia. | 0.022 in |
| Bristle Material | Silicon Carbide |
| Type | Tube Brush |
| Grit | 320 |
| Dia. | 0.5 in |
| Weight | 1.6 LB |