- Nylox® Tube Brush
- 1 in Diameter
| Grit | 320 |
| Type | Tube Brush |
| Bristle Dia. | 0.022 in |
| Overall Length | 5.5 in |
| Brush Length | 2.5 in |
| Stem Diameter | 1/4 in |
| Dia. | 1 in |
| Bristle Material | Silicon Carbide |
| Weight | 0.06 LB |
| Grit | 320 |
| Type | Tube Brush |
| Bristle Dia. | 0.022 in |
| Overall Length | 5.5 in |
| Brush Length | 2.5 in |
| Stem Diameter | 1/4 in |
| Dia. | 1 in |
| Bristle Material | Silicon Carbide |
| Weight | 0.06 LB |