- Double-Spiral Double-Stem Power Tube Brush
- 3/4 in Diameter
| Overall Length | 5 in |
| Wire Material | Brass |
| Used With | Power Tools |
| Wire Size [Nom] | 0.0060 in |
| Type | Tube Brush |
| Dia. | 0.75 in |
| Brush Length | 2.5 in |
| Stem Diameter | 1/4 in |
| Weight | 0.07 LB |
| Overall Length | 5 in |
| Wire Material | Brass |
| Used With | Power Tools |
| Wire Size [Nom] | 0.0060 in |
| Type | Tube Brush |
| Dia. | 0.75 in |
| Brush Length | 2.5 in |
| Stem Diameter | 1/4 in |
| Weight | 0.07 LB |