- Round Power Tube Brush
- 3/8 in Diameter
| Overall Length | 3.5 in |
| Type | Tube Brush |
| Stem Diameter | 1/8 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0060 in |
| Brush Length | 1 in |
| Dia. | 0.375 in |
| Weight | 0.01 LB |
| Overall Length | 3.5 in |
| Type | Tube Brush |
| Stem Diameter | 1/8 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0060 in |
| Brush Length | 1 in |
| Dia. | 0.375 in |
| Weight | 0.01 LB |