- Trulock™ Platers Brass Wire Wheel
- 6 in Diameter
| Trim Length | 1 7/8 in |
| Used With | Bench/Pedestal Grinders |
| Structure | Crimped |
| RPM [Max] | 3600 rpm |
| Wire Material | Brass |
| Arbor Diameter | 1/4 in |
| No. of Rows | 4 |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0050 in |
| Dia. | 6 in |
| Weight | 0.75 LB |

