- Econoline® Scratch Brush
- 4 X 18 Rows
| Block Length | 14 in |
| Bristle Material | Steel |
| Block Width | 1 1/8 in |
| Trim Length | 1 in |
| Handle Material | Wood |
| Type | Scratch Brush |
| Handle Type | Curved |
| Bristle Rows | 4 X 18 |
| Brush Length | 6 in |
| Applicable Materials | Metal |
| Weight | 0.31 LB |

