- Econoline® Heavy-Duty Scratch Brush w/Scraper
- 4 X 11 Rows
| Bristle Material | Steel |
| Block Length | 11 1/2 in |
| Block Width | 1 1/2 in |
| Handle Type | Curved |
| Trim Length | 1 5/8 in |
| Handle Material | Wood |
| Brush Length | 5 in |
| Bristle Rows | 4 X 11 |
| Type | Scratch Brush |
| Bristle Dia. | 0.012 in |
| Weight | 0.38 LB |

