- Econoline® Parts Cleaning Brush
- Tampico
features
- Steel ferrule
| Bristle Type | Chisel Trim |
| Handle Material | Plain Foam |
| Type | Paint Brush |
| Bristle Material | Tampico |
| Brush Width | 1 in |
| Trim Length | 2 1/2 in |
| Handle Type | Round Sash |
| Weight | 0.17 LB |
| Bristle Type | Chisel Trim |
| Handle Material | Plain Foam |
| Type | Paint Brush |
| Bristle Material | Tampico |
| Brush Width | 1 in |
| Trim Length | 2 1/2 in |
| Handle Type | Round Sash |
| Weight | 0.17 LB |