- Econoline® Medium Sweeping Brush
- Tampico
| Block Material | Hardwood |
| Bristle Material | Tampico |
| Trim Length | 3 in |
| Block Length | 24 in |
| Block Finish | Lacquered |
| Weight | 2.5 LB |
| Block Material | Hardwood |
| Bristle Material | Tampico |
| Trim Length | 3 in |
| Block Length | 24 in |
| Block Finish | Lacquered |
| Weight | 2.5 LB |