- Econoline® Medium Sweeping Brush
- Synthetic
| Bristle Material | Synthetic |
| Block Length | 24 in |
| Block Material | Hardwood |
| Block Finish | Lacquered |
| Trim Length | 3 in |
| Weight | 2.25 LB |
| Bristle Material | Synthetic |
| Block Length | 24 in |
| Block Material | Hardwood |
| Block Finish | Lacquered |
| Trim Length | 3 in |
| Weight | 2.25 LB |