- Counter Duster
- Black Synthetic
features
- For mill, factory and general use
| Handle Material | Wood |
| Brush Length | 8 in |
| Handle Type | Curved |
| Trim Length | 2 1/2 in |
| Bristle Material | Black Synthetic |
| Type | Counter Brush |
| Weight | 0.6 LB |
| Handle Material | Wood |
| Brush Length | 8 in |
| Handle Type | Curved |
| Trim Length | 2 1/2 in |
| Bristle Material | Black Synthetic |
| Type | Counter Brush |
| Weight | 0.6 LB |