- Econoline® Utility Scrub Brush
- Tampico
| Type | Scrub Brush |
| Block Material | Foam |
| Overall Length | 20 in |
| Bristle Material | Tampico |
| Trim Length | 2 in |
| Handle Material | Foam |
| Weight | 0.98 LB |
| Type | Scrub Brush |
| Block Material | Foam |
| Overall Length | 20 in |
| Bristle Material | Tampico |
| Trim Length | 2 in |
| Handle Material | Foam |
| Weight | 0.98 LB |