- Miniature Stem-Mounted Wheel Brush
- 1 in Diameter
| Dia. | 1 in |
| Stem Diameter | 1/8 in |
| Used With | Flexible Shaft Tools, Die Grinders |
| Trim Length | 5/16 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 37000 rpm |
| Type | Mounted Brush |
| Wire Size [Nom] | 0.0030 in |
| Weight | 0.01 LB |

