- Miniature Stem-Mounted Wheel Brush
- 1 1/4 in Diameter
| Trim Length | 3/8 in |
| Wire Material | Steel |
| Type | Mounted Brush |
| Used With | Flexible Shaft Tools, Die Grinders |
| Wire Size [Nom] | 0.0050 in |
| Dia. | 1.25 in |
| RPM [Max] | 37000 rpm |
| Stem Diameter | 1/8 in |
| Weight | 0.02 LB |

