- Miniature Stem-Mounted Cup Brush
- 5/8 in Diameter
- Steel Wire Material
| Wire Size [Nom] | 0.0030 in |
| Wire Material | Steel |
| Dia. | 0.625 in |
| RPM [Max] | 37000 rpm |
| Type | Mounted Brush |
| Used With | Flexible Shaft Tools, Die Grinders |
| Trim Length | 1/4 in |
| Weight | 0.01 LB |
| Wire Size [Nom] | 0.0030 in |
| Wire Material | Steel |
| Dia. | 0.625 in |
| RPM [Max] | 37000 rpm |
| Type | Mounted Brush |
| Used With | Flexible Shaft Tools, Die Grinders |
| Trim Length | 1/4 in |
| Weight | 0.01 LB |