- Miniature Stem-Mounted Cup Brush
- 1/2 in Diameter
| Type | Mounted Brush |
| Dia. | 0.5 in |
| Used With | Flexible Shaft Tools, Die Grinders |
| RPM [Max] | 37000 rpm |
| Trim Length | 7/32 in |
| Weight | 0.01 LB |
| Type | Mounted Brush |
| Dia. | 0.5 in |
| Used With | Flexible Shaft Tools, Die Grinders |
| RPM [Max] | 37000 rpm |
| Trim Length | 7/32 in |
| Weight | 0.01 LB |