- Miniature Stem-Mounted Cup Brush
- 9/16 in Diameter
| Trim Length | 1/4 in |
| RPM [Max] | 37000 rpm |
| Used With | Flexible Shaft Tools, Die Grinders |
| Dia. | 0.5625 in |
| Type | Mounted Brush |
| Weight | 0.01 LB |
| Trim Length | 1/4 in |
| RPM [Max] | 37000 rpm |
| Used With | Flexible Shaft Tools, Die Grinders |
| Dia. | 0.5625 in |
| Type | Mounted Brush |
| Weight | 0.01 LB |