- End Brush
- 1/4 in Diameter
- Stainless Steel Wire Material
| Wire Size [Nom] | 0.0050 in |
| Stem Diameter | 1/8 in |
| Dia. | 0.25 in |
| Used With | Flexible Shaft Tools, Die Grinders |
| Trim Length | 7/16 in |
| Type | Mounted Brush |
| RPM [Max] | 37000 rpm |
| Wire Material | Stainless Steel |
| Weight | 0.01 LB |

