- Nylox® Micro-Abrasive Tube Brush
- 1/8 in Diameter
| Brush Length | 1 in |
| Bristle Material | Silicate |
| Stem Diameter | 0.064 in |
| Type | Tube Brush |
| Overall Length | 4 in |
| Dia. | 0.125 in |
| Weight | 0.01 LB |
| Brush Length | 1 in |
| Bristle Material | Silicate |
| Stem Diameter | 0.064 in |
| Type | Tube Brush |
| Overall Length | 4 in |
| Dia. | 0.125 in |
| Weight | 0.01 LB |