- Nylox® Micro-Abrasive Tube Brush
- 0.1650 in Diameter
| Stem Diameter | 0.087 in |
| Overall Length | 5 in |
| Brush Length | 1 in |
| Type | Tube Brush |
| Dia. | 0.165 in |
| Bristle Material | 600 Aluminum Oxide |
| Weight | 0.1 LB |
| Stem Diameter | 0.087 in |
| Overall Length | 5 in |
| Brush Length | 1 in |
| Type | Tube Brush |
| Dia. | 0.165 in |
| Bristle Material | 600 Aluminum Oxide |
| Weight | 0.1 LB |