- Vortec Mounted Flap Wheel
- 1 in Diameter
- 60 Grit
| Type of Abrasive | Coated |
| Grit | 60 |
| Type | Flap Wheel |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Abrasive Material | Regular Alumina |
| Mounting | Stem |
| Stem Diameter | 1/4 in |
| Weight | 0.5 LB |
| Type of Abrasive | Coated |
| Grit | 60 |
| Type | Flap Wheel |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Abrasive Material | Regular Alumina |
| Mounting | Stem |
| Stem Diameter | 1/4 in |
| Weight | 0.5 LB |