- Vortec Mounted Flap Wheel
- 2 in Diameter
- 120 Grit
| Stem Diameter | 1/4 in |
| RPM [Max] | 25000 rpm |
| Type | Flap Wheel |
| Type of Abrasive | Coated |
| Grit | 120 |
| Abrasive Material | Regular Alumina |
| Mounting | Stem |
| Dia. | 2 in |
| Weight | 1.5 LB |
| Stem Diameter | 1/4 in |
| RPM [Max] | 25000 rpm |
| Type | Flap Wheel |
| Type of Abrasive | Coated |
| Grit | 120 |
| Abrasive Material | Regular Alumina |
| Mounting | Stem |
| Dia. | 2 in |
| Weight | 1.5 LB |