- Vortec Mounted Flap Wheel
- 3 in Diameter
- 60 Grit
| RPM [Max] | 23000 rpm |
| Dia. | 3 in |
| Type | Flap Wheel |
| Mounting | Stem |
| Grit | 60 |
| Abrasive Material | Regular Alumina |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Weight | 0.28 LB |
| RPM [Max] | 23000 rpm |
| Dia. | 3 in |
| Type | Flap Wheel |
| Mounting | Stem |
| Grit | 60 |
| Abrasive Material | Regular Alumina |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Weight | 0.28 LB |