- Vortec Pro™ Abrasive Flap Disc
- 4 1/2 in Diameter
- 60 Grit
- Zirconia Alumina
| Abrasive Material | Zirconia Alumina |
| Type | Abrasive Flap Disc |
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| Grit | 60 |
| Tool Shape | Type 29 |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| RPM [Max] | 13000 rpm |
| Weight | 2.8 LB |

