- Vortec Pro™ Abrasive Flap Disc
- 4 1/2 in Diameter
- 60 Grit
- Zirconia Alumina
| Type | Abrasive Flap Disc |
| Abrasive Material | Zirconia Alumina |
| Mounting | Threaded Hole |
| Dia. | 4.5 in |
| Grit | 60 |
| RPM [Max] | 13000 rpm |
| Type of Abrasive | Coated |
| Tool Shape | Type 29 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.35 LB |

