- Vortec Pro™ Abrasive Flap Disc
- 7 in Diameter
- 60 Grit
- Zirconia Alumina
| Dia. | 7 in |
| Type | Abrasive Flap Disc |
| Arbor Diameter | 7/8 in |
| Grit | 60 |
| RPM [Max] | 8600 rpm |
| Type of Abrasive | Coated |
| Mounting | Threaded Hole |
| Abrasive Material | Zirconia Alumina |
| Tool Shape | Type 29 |
| Weight | 8.0 LB |

