- End Brush
- 1 1/16 in Diameter
- Steel Wire Material
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Steel |
| Dia. | 1.0625 in |
| RPM [Max] | 4500 rpm |
| Overall Length | 3.6875 in |
| Weight | 0.1 LB |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Steel |
| Dia. | 1.0625 in |
| RPM [Max] | 4500 rpm |
| Overall Length | 3.6875 in |
| Weight | 0.1 LB |