- Copper Center™ Small Diameter Wire Wheel
- 2 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Arbor Diameter | 1/2 in |
| RPM [Max] | 20000 rpm |
| Dia. | 2 in |
| Used With | Die Grinders, Right-Angle Air Die Grinders, Power Drills |
| Wire Material | Steel |
| Trim Length | 1/2 in |
| Structure | Crimped |
| Type | Arbor Hole Brush |
| Weight | 0.1 LB |

