- Polyflex® Encapsulated Stem-Mounted Conflex Brush
- 2 in Diameter
| Dia. | 2 in |
| Wire Material | Steel |
| Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
| Trim Length | 1/2 in |
| Type | Mounted Brush |
| Wire Size [Nom] | 0.0118 in |
| Stem Diameter | 1/4 in |
| RPM [Max] | 20000 rpm |
| Weight | 43.2 LB |

