- Polyflex® Encapsulated Cup Brush
- 3 1/2 in Diameter
- Steel Wire Material
| Wire Material | Steel |
| RPM [Max] | 12000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 3.5 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Trim Length | 7/8 in |
| Weight | 1.25 LB |
| Wire Material | Steel |
| RPM [Max] | 12000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 3.5 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Trim Length | 7/8 in |
| Weight | 1.25 LB |