- Varnish Brush
- 1 in
features
- Nickel ferrule
| Trim Length | 2 in |
| Brush Width | 1 in |
| Bristle Material | China Bristle |
| Handle Material | Foam |
| Handle Type | Curved |
| Type | Paint Brush |
| Thickness | 0.4375 in |
| Size | 1 in |
| Bristle Type | Flagged Tips |
| Weight | 1.5 LB |
| Trim Length | 2 in |
| Brush Width | 1 in |
| Bristle Material | China Bristle |
| Handle Material | Foam |
| Handle Type | Curved |
| Type | Paint Brush |
| Thickness | 0.4375 in |
| Size | 1 in |
| Bristle Type | Flagged Tips |
| Weight | 1.5 LB |