- Varnish Brush
- 2 in
features
- Nickel ferrule
| Handle Type | Curved |
| Thickness | 0.5625 in |
| Bristle Type | Flagged Tips |
| Bristle Material | China Bristle |
| Size | 2 in |
| Trim Length | 2 1/4 in |
| Handle Material | Foam |
| Brush Width | 2 in |
| Type | Paint Brush |
| Weight | 0.17 LB |
| Handle Type | Curved |
| Thickness | 0.5625 in |
| Bristle Type | Flagged Tips |
| Bristle Material | China Bristle |
| Size | 2 in |
| Trim Length | 2 1/4 in |
| Handle Material | Foam |
| Brush Width | 2 in |
| Type | Paint Brush |
| Weight | 0.17 LB |