- Varnish Brush
- 3 in
features
- Nickel ferrule
| Size | 3 in |
| Thickness | 0.6875 in |
| Handle Material | Foam |
| Type | Paint Brush |
| Handle Type | Curved |
| Bristle Type | Flagged Tips |
| Brush Width | 3 in |
| Trim Length | 2 1/2 in |
| Bristle Material | China Bristle |
| Weight | 0.25 LB |
| Size | 3 in |
| Thickness | 0.6875 in |
| Handle Material | Foam |
| Type | Paint Brush |
| Handle Type | Curved |
| Bristle Type | Flagged Tips |
| Brush Width | 3 in |
| Trim Length | 2 1/2 in |
| Bristle Material | China Bristle |
| Weight | 0.25 LB |