- Oval Sash Brush
| Bristle Material | China Bristle |
| Type | Paint Brush |
| Thickness | 0.6875 in |
| Bristle Type | Chisel Trim |
| Trim Length | 2 in |
| Size Group | #2 |
| Handle Material | Plain Foam |
| Weight | 0.08 LB |
| Bristle Material | China Bristle |
| Type | Paint Brush |
| Thickness | 0.6875 in |
| Bristle Type | Chisel Trim |
| Trim Length | 2 in |
| Size Group | #2 |
| Handle Material | Plain Foam |
| Weight | 0.08 LB |