- Oval Sash Brush
| Type | Paint Brush |
| Bristle Material | China Bristle |
| Bristle Type | Chisel Trim |
| Trim Length | 2 1/4 in |
| Handle Material | Plain Foam |
| Thickness | 1.0625 in |
| Size Group | #10 |
| Weight | 0.35 LB |
| Type | Paint Brush |
| Bristle Material | China Bristle |
| Bristle Type | Chisel Trim |
| Trim Length | 2 1/4 in |
| Handle Material | Plain Foam |
| Thickness | 1.0625 in |
| Size Group | #10 |
| Weight | 0.35 LB |