- Chip & Oil Brush
- 1 1/2 in
| Thickness | 0.3125 in |
| Brush Width | 1 1/2 in |
| Bristle Material | Gray China |
| Size | 1 1/2 in |
| Bristle Type | Flagged Tips |
| Trim Length | 1 11/16 in |
| Type | Paint Brush |
| Handle Material | Plastic |
| Weight | 0.06 LB |
| Thickness | 0.3125 in |
| Brush Width | 1 1/2 in |
| Bristle Material | Gray China |
| Size | 1 1/2 in |
| Bristle Type | Flagged Tips |
| Trim Length | 1 11/16 in |
| Type | Paint Brush |
| Handle Material | Plastic |
| Weight | 0.06 LB |