- Chip & Oil Brush
- 4 in
| Bristle Material | Gray China |
| Handle Material | Plastic |
| Type | Paint Brush |
| Thickness | 0.6875 in |
| Size | 4 in |
| Bristle Type | Flagged Tips |
| Trim Length | 2 1/4 in |
| Brush Width | 4 in |
| Weight | 0.25 LB |
| Bristle Material | Gray China |
| Handle Material | Plastic |
| Type | Paint Brush |
| Thickness | 0.6875 in |
| Size | 4 in |
| Bristle Type | Flagged Tips |
| Trim Length | 2 1/4 in |
| Brush Width | 4 in |
| Weight | 0.25 LB |