- Parts Cleaning Brush
- Nylon
features
- Stainless steel ferrule - Heavily filled
| Handle Type | Round Sash |
| Bristle Type | Chisel Trim |
| Type | Paint Brush |
| Handle Material | Plain Foam |
| Brush Width | 1 in |
| Bristle Material | Nylon |
| Trim Length | 2 3/4 in |
| Weight | 0.15 LB |
| Handle Type | Round Sash |
| Bristle Type | Chisel Trim |
| Type | Paint Brush |
| Handle Material | Plain Foam |
| Brush Width | 1 in |
| Bristle Material | Nylon |
| Trim Length | 2 3/4 in |
| Weight | 0.15 LB |