- Parts Cleaning Brush
- Tampico
features
- Stainless steel ferrule - Heavily filled
| Bristle Type | Chisel Trim |
| Bristle Material | Tampico |
| Type | Paint Brush |
| Trim Length | 2 3/4 in |
| Handle Type | Round Sash |
| Brush Width | 1 in |
| Handle Material | Plain Foam |
| Weight | 1.79 LB |
| Bristle Type | Chisel Trim |
| Bristle Material | Tampico |
| Type | Paint Brush |
| Trim Length | 2 3/4 in |
| Handle Type | Round Sash |
| Brush Width | 1 in |
| Handle Material | Plain Foam |
| Weight | 1.79 LB |