- Wall Paint Brush
- 4 in
features
- Nickel ferrule
| Bristle Type | Flagged Tips |
| Thickness | 1 in |
| Bristle Material | Poly/Nylon |
| Brush Width | 4 in |
| Handle Material | Wood |
| Trim Length | 4 1/4 in |
| Size | 4 in |
| Type | Paint Brush |
| Weight | 0.54 LB |
| Bristle Type | Flagged Tips |
| Thickness | 1 in |
| Bristle Material | Poly/Nylon |
| Brush Width | 4 in |
| Handle Material | Wood |
| Trim Length | 4 1/4 in |
| Size | 4 in |
| Type | Paint Brush |
| Weight | 0.54 LB |