- Econoline® Chip & Oil Brush
- 1/2 in
| Size | 1/2 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Type | Paint Brush |
| Bristle Material | White China Bristle |
| Brush Width | 1/2 in |
| Thickness | 0.3125 in |
| Trim Length | 1 3/4 in |
| Weight | 0.05 LB |
| Size | 1/2 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Type | Paint Brush |
| Bristle Material | White China Bristle |
| Brush Width | 1/2 in |
| Thickness | 0.3125 in |
| Trim Length | 1 3/4 in |
| Weight | 0.05 LB |