- Econoline® Chip & Oil Brush
- 3 in
| Bristle Material | White China Bristle |
| Handle Material | Wood |
| Thickness | 0.375 in |
| Handle Type | Curved |
| Size | 3 in |
| Trim Length | 1.75 in |
| Brush Width | 3 in |
| Type | Paint Brush |
| Weight | 1.02 LB |
| Bristle Material | White China Bristle |
| Handle Material | Wood |
| Thickness | 0.375 in |
| Handle Type | Curved |
| Size | 3 in |
| Trim Length | 1.75 in |
| Brush Width | 3 in |
| Type | Paint Brush |
| Weight | 1.02 LB |