- Stencil Brush
- 1 in
features
- Seamless steel ferrule
| Handle Material | Wood |
| Bristle Type | Flagged Tips |
| Size | 1 in |
| Trim Length | 1 3/8 in |
| Type | Paint Brush |
| Handle Finish | Lacquered |
| Bristle Material | China Bristle |
| Weight | 0.15 LB |
| Handle Material | Wood |
| Bristle Type | Flagged Tips |
| Size | 1 in |
| Trim Length | 1 3/8 in |
| Type | Paint Brush |
| Handle Finish | Lacquered |
| Bristle Material | China Bristle |
| Weight | 0.15 LB |