- Varnish Brush
- 2 1/2 in
features
- Black Bristle - Blue plastic kaiser handle, tin ferrule
| Bristle Type | Flagged Tips |
| Handle Material | Plastic |
| Size | 2 1/2 in |
| Brush Width | 2 1/2 in |
| Type | Paint Brush |
| Thickness | 0.5 in |
| Handle Type | Curved |
| Trim Length | 2 1/4 in |
| Bristle Material | China Bristle |
| Weight | 0.17 LB |

