- Chip & Oil Brush
- 2 1/2 in
| Bristle Material | White China |
| Brush Width | 2 1/2 in |
| Size | 2 1/2 in |
| Trim Length | 1 11/16 in |
| Type | Paint Brush |
| Handle Material | Plastic |
| Thickness | 0.375 in |
| Bristle Type | Flagged Tips |
| Weight | 0.13 LB |
| Bristle Material | White China |
| Brush Width | 2 1/2 in |
| Size | 2 1/2 in |
| Trim Length | 1 11/16 in |
| Type | Paint Brush |
| Handle Material | Plastic |
| Thickness | 0.375 in |
| Bristle Type | Flagged Tips |
| Weight | 0.13 LB |