- Bristle Marking Brush
- 9/32 in
| Type | Paint Brush |
| Trim Length | 1.375 in |
| Size Group | 6 |
| Handle Type | Long, Plain Sanded |
| Handle Material | Wood |
| Size | 9/32 in |
| Bristle Type | Flagged Tips |
| Weight | 0.04 LB |
| Type | Paint Brush |
| Trim Length | 1.375 in |
| Size Group | 6 |
| Handle Type | Long, Plain Sanded |
| Handle Material | Wood |
| Size | 9/32 in |
| Bristle Type | Flagged Tips |
| Weight | 0.04 LB |