- Camel Hair Lacquering Brush
- 5/32 in
features
- Seamless aluminum ferrule
| Handle Type | Round |
| Handle Material | Wood |
| Bristle Type | Flagged Tips |
| Size | 5/32 in |
| Type | Paint Brush |
| Trim Length | 11/16 in |
| Bristle Material | Camel Hair |
| Weight | 0.01 LB |
| Handle Type | Round |
| Handle Material | Wood |
| Bristle Type | Flagged Tips |
| Size | 5/32 in |
| Type | Paint Brush |
| Trim Length | 11/16 in |
| Bristle Material | Camel Hair |
| Weight | 0.01 LB |